CECP84310T-4

COMPARE

CECP84310T-4

Description
CECP84310T-4 GENERAL PURPOSE AC MOTOR ; 60HP 3560RPM 3PH 60HZ 364TSC A36056M TEF

BALDOR-RELIANCE

Part # CECP84310T-4

BDI # 125731

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

LM23871

Description
LM23871 ; POR 60 HP 1800 230/460

LEESON

Part # LM23871

BDI # 17092820

Features

Enclosure: TEFC
Inch - Metric: Inch
Horse Power: 60HP
Base to Center Height - Millimeter: 0
Sync RPM: 1800

Hertz: 60
Current: AC
Voltage: 230/460
Phase: Three Phase
Frame Size: 364TSC

Price Inventory : Available to order
Loading Price
QTY