W094-P

COMPARE

W094-P

Description
W094-P AC MOTOR, 75 1800 TEFC 365TCV 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W094-P

BDI # 27216846

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1780
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 85 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY