404THFCD8092
Description
404THFCD8092 ELECTRIC MOTOR, 60 1200 TEBC 404TC 3/60/230/460 (SMARTCATALOG)
Part # Y587A
BDI # 27226054
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.875
Sync RPM:
1188
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 143/71.5 Ampere | 6 Poles
Mounting Method:
Rigid