CEM4400T
Description
CEM4400T GENERAL PURPOSE AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405TC TEFC F1
Part # CEM4400T
BDI # 125846
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
405THFCD8378
Description
405THFCD8378 ELECTRIC MOTOR ; 75HP 1200RPM TEBC 405TC 3/60/230/460
Part # Y588A
BDI # 27216867
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.875
Sync RPM:
1185
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 6 Poles
Mounting Method:
Rigid
CXT31004T-4
Description
CXT31004T-4 AC MOTOR, 100HP 1785RPM 3PH 60HZ 405TC A40072M TEF (SMARTCATALOG)
Part # CXT31004T-4
BDI # 26362948
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted