1MB22214BA216AA3
Description
1MB22214BA216AA3 LOW VOLTAGE MOTOR ; 100HP 3600RPM XP100 ID1 230/460V 405TS
Part # 1MB22214BA216AA3
BDI # 23374699
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214BA212AA3
Description
1LE23214BA212AA3 AC MOTOR ; 100HP 3600RPM SD100 460V 405TS NP
Part # 1LE23214BA212AA3
BDI # 22594542
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214BB212AA3
Description
1LE22214BB212AA3 AC MOTOR ; 100HP 1800RPM GP100 460V 405TS NP
Part # 1LE22214BB212AA3
BDI # 22594096
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
405TSTFCD6526
Description
405TSTFCD6526 AC MOTOR ; 100HP 1800RPM TEFC 405TS 3/60/460
Part # E456A
BDI # 27222599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 113 Ampere | 4 Poles
Mounting Method:
Rigid
1LE24214BB213AA3
Description
1LE24214BB213AA3 AC MOTOR ; 100HP 1800RPM SD100 IEEE 575V 405TS NP
Part # 1LE24214BB213AA3
BDI # 22594975
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted