BL6410
Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME
Part # BL6410
BDI # 24872034
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 5.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Flexible Arm
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.67
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 3.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring
BL6411
Description
BL6411 FAN/BLOWER MOTOR ; 5" DIA SINGLE SHAFT 1/6HP 1000RPM 115VAC
Part # BL6411
BDI # 27268383
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1000
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.42
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 5.7 Ampere | 6 Poles
Mounting Method:
Extended Stud
DB6502V1
Description
DB6502V1 1/10 HP MOTOR ; 1075 RPM 208-230 VOLTS 42Y FRAME
Part # DB6502V1
BDI # 21544176
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 0.7/0.5/0.4/0.3 Ampere | 6 Poles
Mounting Method:
Resilient