Page 1 of 3

Next

Compare
BL6410

COMPARE

BL6410

Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME

CENTURY MOTORS

Part # BL6410

BDI # 24872034

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 5.2 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
BL6532

COMPARE

BL6532

Description
BL6532 MOTOR

CENTURY MOTORS

Part # BL6532

BDI # 27587076

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3.2 Ampere | 6 Poles
Mounting Method: Flexible Arm

Price Inventory : Available to order
Loading Price
QTY
9642

COMPARE

9642

Description
9642 FAN MOTOR ; 5IN DIA HVAC DIRECT 1/5HP 1075RPM 115V

CENTURY MOTORS

Part # 9642

BDI # 27630102

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.67
Inch - Metric: Inch
Horse Power: 0.2HP
Other Features: Current Rating 3.3 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
ORV4539

COMPARE

ORV4539

Description
ORV4539 ; MODEL-RFHP-42FR

CENTURY MOTORS

Part # ORV4539

BDI # 22505751

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1675
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3.4 Ampere | 4 Poles
Mounting Method: Lug

Price Inventory : Available to order
Loading Price
QTY
BL6411

COMPARE

BL6411

Description
BL6411 FAN/BLOWER MOTOR ; 5" DIA SINGLE SHAFT 1/6HP 1000RPM 115VAC

CENTURY MOTORS

Part # BL6411

BDI # 27268383

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1000
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.42
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 5.7 Ampere | 6 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY