SPM4410T-4
Description
SPM4410T-4 MOTOR SP4 ; 125HP 1790RPM 3PH 60HZ 444T A4480M TEFC
Part # SPM4410T-4
BDI # 28373091
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM4410TR-4
Description
SPM4410TR-4 MOTOR SP4 ; 125HP 1790RPM 3PH 60HZ 444T A4480M TEFC
Part # SPM4410TR-4
BDI # 28373092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
ECP4410T-4
Description
ECP4410T-4 SEVER DUTY AC MOTOR ; 125HP 444T FRM 1800RPM 460VAC
Part # ECP4410T-4
BDI # 126706
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4410T-5
Description
ECP4410T-5 SEVER DUTY AC MOTOR ; 125HP 1785RPM 3PH 60HZ 444T A44076M TEFC
Part # ECP4410T-5
BDI # 126707
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2558T-4
Description
EM2558T-4 GENERAL PURPOSE AC MOTOR ; 150HP 1800 RPM 3PH 444T ODP
Part # EM2558T-4
BDI # 127256
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted