444TSTFCD6038
Description
444TSTFCD6038 GEN PURPOSE MOTOR, 125 1800 TEFC 444TSC 3/60/460 (SMARTCATALOG)
Part # GT1264
BDI # 27217352
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Current Rating 140 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.32
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
C-Face | Foot Mounted