GT1269;445TSTFCD16034
Description
GT1269;445TSTFCD16034 GEN PURPOSE MOTOR ; 200HP 1800RPM TEFC 445TSC 3/60/460
Part # GT1269
BDI # 27222585
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 219 Ampere | 4 Poles
Mounting Method:
Rigid