ECP44304T-4
Description
ECP44304T-4 SEVER DUTY AC MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
Part # ECP44304T-4
BDI # 126723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty or Premium Efficient
Mounting Method:
Foot Mounted
ECP44206T-4
Description
ECP44206T-4 SEVER DUTY AC MOTOR ; 200HP 1190RPM 3PH 60HZ 449T A44160M TEFC
Part # ECP44206T-4
BDI # 126717
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT32506T-4
Description
XT32506T-4 AC MOTOR ; 250HP 1189RPM 3PH 60HZ 449T A44160M TEFC
Part # XT32506T-4
BDI # 26354444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
XT33004T-4
Description
XT33004T-4 AC MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
Part # XT33004T-4
BDI # 26354446
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
ECP44304TR-4
Description
ECP44304TR-4 SEVER DUTY AC MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
Part # ECP44304TR-4
BDI # 126724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted