AR2034
Description
AR2034 BELT DRIVE MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115V
Part # AR2034
BDI # 22333335
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.5 Ampere | 4 Poles
Mounting Method:
Resilient Ring
ARB2034L2
Description
ARB2034L2 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2034L2
BDI # 22333365
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.9/2.3 To 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2034L6
Description
ARB2034L6 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2034L6
BDI # 22333373
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.655
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
16.637
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.9/2.3 To 2.5 Ampere | 4 Poles
Mounting Method:
Resilient