Page 1 of 21

Next

Compare
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
A099901.00

COMPARE

A099901.00

Description
A099901.00 AGRICULTURAL MOTOR ; 1/2HP 1800RPM 115/230V 1PH 60HZ

LEESON

Part # A099901.00

BDI # 22502186

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
PG240;5KCP35CNA490S

COMPARE

PG240;5KCP35CNA490S

Description
PG240 ; 5KCP35CNA490S FAN/BLOWER MOTOR ; 1/20HP 1625/1350 48Z 1/60/115/200-230V

LEESON

Part # PG240

BDI # 17093967

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/20HP
Other Features: Current Rating 1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X009;048A11O787

COMPARE

X009;048A11O787

Description
X009 ; 048A11O787 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/115V

LEESON

Part # X009

BDI # 17096025

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.75
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.2 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
B315;048C17D2044

COMPARE

B315;048C17D2044

Description
B315 ; 048C17D2044 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115/230V

LEESON

Part # B315

BDI # 22325771

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.8/3.1 To 2.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY