C475;5KCR49SN3009

COMPARE

C475;5KCR49SN3009

Description
C475 ; 5KCR49SN3009 FAN/BLOWER MOTOR ; 1-1/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C475

BDI # 17090094

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C1478;5KCR49SN3009X

COMPARE

C1478;5KCR49SN3009X

Description
C1478 ; 5KCR49SN3009X GP AC MOTOR ; 1-1/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C1478

BDI # 17090068

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY