ARB2054L4

COMPARE

ARB2054L4

Description
ARB2054L4 BELT DRIVE MOTOR ; 1/2HP 1725RPM TEAO 56 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2054L4

BDI # 22333385

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.69
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.8/3.1 To 3.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2036S

COMPARE

ARB2036S

Description
ARB2036S BELT DRIVE MOTOR ; 1/3HP 1140RPM TEAO 56 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2036S

BDI # 22333375

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6/3 To 3 Ampere | 6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY