LM22649

COMPARE

LM22649

Description
LM22649 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TEFC 56C 3/60/230/460

LEESON

Part # LM22649

BDI # 558833

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY