34-6232Z132
Description
34-6232Z132 DC MOTOR ; POR .5HP 3000RPM DC 56CZ 3416P TEFC F1 N
Part # 34-6232Z132
BDI # 20107547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.09
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face