Page 1 of 2

Next

Compare
116592.00

COMPARE

116592.00

Description
11659200 AC MOTOR

LEESON

Part # 116592

BDI # 555073

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.75
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
B597

COMPARE

B597

Description
B597 AC MOTOR ; 3/4HP 3450 TENV 56HCZ 3PH 208-230/460V

CENTURY MOTORS

Part # B597

BDI # 22333569

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.75
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.5 To 2.4/1.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
B599

COMPARE

B599

Description
B599 AC MOTOR ; 1HP 3450RPM TENV 56HCZ 3/60/208-230/460V

CENTURY MOTORS

Part # B599

BDI # 22333573

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
B583

COMPARE

B583

Description
B583 AC MOTOR ; 1HP 3450RPM TENV 56HCZ 3/60/208-230V

CENTURY MOTORS

Part # B583

BDI # 22333547

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4.8 To 4.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
B595

COMPARE

B595

Description
B595 ; 1HP 3450RPM TENV 56HCZ 3/60/208-230/460V

CENTURY MOTORS

Part # B595

BDI # 22333565

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY