JM3006

COMPARE

JM3006

Description
JM3006 PUMP AC MOTOR ; .33HP 3450RPM 3PH 60HZ 56J 3410M OPEN F1

BALDOR-RELIANCE

Part # JM3006

BDI # 129028

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.72
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
B472

COMPARE

B472

Description
B472 CENTRIFUGAL PUMP MOTOR ; 1/3HP 1PH 3000RPM 115/230V 56J FRAME ODP

CENTURY MOTORS

Part # B472

BDI # 24533554

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating SF 8.6/4.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY