Page 1 of 2

Next

Compare
.7518ES1RADB56N

COMPARE

.7518ES1RADB56N

Description
.7518ES1RADB56N ; POR

WEG

Part # .7518ES1RADB56N

BDI # 958365

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Definite Purpose | Auger Drive | Standard Efficient
Global Part Number GPN: 594228
Mounting Method: N-Face

Price Inventory : Available to order
Loading Price
QTY
00118ES1RADD56N

COMPARE

00118ES1RADD56N

Description
00118ES1RADD56N ; POR NON RETURNABLE

WEG

Part # 00118ES1RADD56N

BDI # 958521

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Inch - Metric: Inch
Horse Power: 1HP
Other Features: Definite Purpose | Auger Drive | Standard Efficient
Global Part Number GPN: 593205
Mounting Method: N-Face

Price Inventory : Available to order
Loading Price
QTY
C345

COMPARE

C345

Description
C345 ; 1/3HP 1725RPM TENV 56N 3/60/200-230/460V

CENTURY MOTORS

Part # C345

BDI # 22333765

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.2 To 1.2/0.6 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C346

COMPARE

C346

Description
C346 ; 1/2HP 1725RPM TEFC 56N 3/60/200-230/460V

CENTURY MOTORS

Part # C346

BDI # 22333767

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.7 To 1.7/0.85 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C348ES

COMPARE

C348ES

Description
C348ES AC MOTOR ; 1HP 1725RPM TEFC 56N 3/60/200-230/460V

CENTURY MOTORS

Part # C348ES

BDI # 22333771

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3 To 3.3/1.65 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY