C1293;5KCR49PN0077U

COMPARE

C1293;5KCR49PN0077U

Description
NOT AVAILABLE IN US

LEESON

Part # C1293

BDI # 20183267

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 13.13
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 8.4 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C1295;5KCR49WN0295U

COMPARE

C1295;5KCR49WN0295U

Description
NOT AVAILABLE IN US

LEESON

Part # C1295

BDI # 20181510

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.51
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C1292;5KC46JN0076U

COMPARE

C1292;5KC46JN0076U

Description
NOT AVAILABLE IN US

LEESON

Part # C1292

BDI # 20184157

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 12
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.4 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C331V1

COMPARE

C331V1

Description
C331V1 AUGER DRIVE MOTOR ; 1HP 1PH 1800RPM 115/230V 56NY FRAME TEFC

CENTURY MOTORS

Part # C331V1

BDI # 24533724

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 7.75
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY