Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.92
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.6/4.8 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method:
Cushion
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method:
Cushion
JSL425A
Description
JSL425A PUMP AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56Y 3420L OPEN F1
Part # JSL425A
BDI # 129242
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.91
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face