R361;063T17FH5402

COMPARE

R361;063T17FH5402

Description
R361 ; 063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V

LEESON

Part # R361

BDI # 22327242

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 1700
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY