1PC29214GC112AG3
Description
1PC29214GC112AG3 LOW VOLTAGE MOTOR ; 300HP 1200RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GC112AG3
BDI # 23376305
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC28914GA212AG3
Description
1PC28914GA212AG3 LOW VOLTAGE MOTOR ; 300HP 3600RPM RGZESDI 460V S449SS
Part # 1PC28914GA212AG3
BDI # 23375427
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214GB112AA3
Description
1LE24214GB112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1800RPM SD100
Part # 1LE24214GB112AA3
BDI # 22595172
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214GB113AA3
Description
1LE24214GB113AA3 AC MOTOR ; POR NON RETURNABLE 300 1800 SD100 IEEE
Part # 1LE24214GB113AA3
BDI # 22595174
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC28914GB112AG3
Description
1PC28914GB112AG3 LOW VOLTAGE MOTOR ; 300HP 1800RPM RGZESDI 460V S449SS
Part # 1PC28914GB112AG3
BDI # 23375431
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted