Page 1 of 6

Next

Compare
1PC29214GA112AG3

COMPARE

1PC29214GA112AG3

Description
1PC29214GA112AG3 LOW VOLTAGE MOTOR ; 350HP 3600RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GA112AG3

BDI # 23376288

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214GA312AG3

COMPARE

1PC29214GA312AG3

Description
1PC29214GA312AG3 LOW VOLTAGE MOTOR ; 400HP 3600RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GA312AG3

BDI # 23376292

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214GB212AG3

COMPARE

1PC29214GB212AG3

Description
1PC29214GB212AG3 LOW VOLTAGE MOTOR ; 350HP 1800RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GB212AG3

BDI # 23376298

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214GB312AG3

COMPARE

1PC29214GB312AG3

Description
1PC29214GB312AG3 LOW VOLTAGE MOTOR ; 400HP 1800RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GB312AG3

BDI # 23376301

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214GC112AG3

COMPARE

1PC29214GC112AG3

Description
1PC29214GC112AG3 LOW VOLTAGE MOTOR ; 300HP 1200RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GC112AG3

BDI # 23376305

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY