102965.00
Description
102965.00 FAN/BLOWER MOTOR ; 1/2HP 1725RPM S56 277V 1PH 60HZ
Part # 102965.00
BDI # 554188
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.7 Ampere | 4 Poles
Mounting Method:
Resilient
191742.00
Description
191742.00 GENERAL PURPOSE AC MOTOR ; 33HP 1625/1350RPM 48 DP/115V 1PH 60/50HZ
Part # 191742.00
BDI # 556377
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Instant Reversing
Mounting Method:
Resilient
102912.00
Description
102912.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM S56 115/208-230V 1PH 60HZ
Part # 102912.00
BDI # 20180644
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Rigid
E100006.00
Description
E100006.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800 S56 ODP 115/230V 1PH 60HZ
Part # E100006.00
BDI # 20180628
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
100768.00
Description
100768.00 AGRICULTURAL MOTOR ; MOQ:13 1/2HP 1625RPM S56 TENV 115/230V
Part # 100768.00
BDI # 20180537
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Resilient