100604.00

COMPARE

100604.00

Description
100604.00 AGRICULTURAL MOTOR ; 1/3HP 1140RPM S56Z TENV 115/208-230V

LEESON

Part # 100604.00

BDI # 20180606

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.6/1.9-1.8 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
SY001;056PNRA10100

COMPARE

SY001;056PNRA10100

Description
SY001 ; 056PNRA10100 PERMANT MAG MOTOR ; 230/460VAC 1.9/0.8A 0.5HP 0.37KW 1800RPM

LEESON

Part # SY001

BDI # 21554095

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 90
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.9/0.80 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
100805.00

COMPARE

100805.00

Description
NOT AVAILABLE IN US

LEESON

Part # 100805.00

BDI # 20180661

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY