L3351
Description
L3351 GENERAL PURPOSE AC MOTOR ; 0.08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1
Part # L3351
BDI # 129433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
0.08HP
Mounting Method:
Foot Mounted
HW20084L
Description
HW20084L ; 1/12HP 1PH 1800RPM 115V 48YZ FRAME ODP
Part # HW20084L
BDI # 24534673
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.44
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient Ring
HW20084BL
Description
HW20084BL ; 1/12HP 1PH 1800RPM 115V 48YZ FRAME ODP
Part # HW20084BL
BDI # 24534671
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.35
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.35
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
BL6409
Description
BL6409 BLOWER MOTOR ; 1/12HP 115V 3.1A 1050RPM 1-SPEED 5IN DIA
Part # BL6409
BDI # 21546568
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 3.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame