Page 1 of 2

Next

Compare
L3351

COMPARE

L3351

Description
L3351 GENERAL PURPOSE AC MOTOR ; 0.08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1

BALDOR-RELIANCE

Part # L3351

BDI # 129433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 0.08HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
HW20084L

COMPARE

HW20084L

Description
HW20084L ; 1/12HP 1PH 1800RPM 115V 48YZ FRAME ODP

CENTURY MOTORS

Part # HW20084L

BDI # 24534673

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.44
Inch - Metric: Inch
Horse Power: 0.08HP
Other Features: Current Rating 2.5 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
HW20084BL

COMPARE

HW20084BL

Description
HW20084BL ; 1/12HP 1PH 1800RPM 115V 48YZ FRAME ODP

CENTURY MOTORS

Part # HW20084BL

BDI # 24534671

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.35
Inch - Metric: Inch
Horse Power: 0.08HP
Other Features: Current Rating 2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
939L

COMPARE

939L

Description
939L ; 1/12HP 1PH 1800RPM 115V 48Y FRAME ODP

CENTURY MOTORS

Part # 939L

BDI # 24533574

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.35
Inch - Metric: Inch
Horse Power: 0.08HP
Other Features: Current Rating 2.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
BL6409

COMPARE

BL6409

Description
BL6409 BLOWER MOTOR ; 1/12HP 115V 3.1A 1050RPM 1-SPEED 5IN DIA

CENTURY MOTORS

Part # BL6409

BDI # 21546568

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.08HP
Other Features: Current Rating 3.1 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY