Page 1 of 3

Next

Compare
X261;048A8O151

COMPARE

X261;048A8O151

Description
X261 ; 048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V

LEESON

Part # X261

BDI # 22325727

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 2.1 Ampere | 8 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
Y605;056H17T2021

COMPARE

Y605;056H17T2021

Description
Y605 ; 056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V

LEESON

Part # Y605

BDI # 22326470

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 0.66 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
BL6410

COMPARE

BL6410

Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME

CENTURY MOTORS

Part # BL6410

BDI # 24872034

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 5.2 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
680A

COMPARE

680A

Description
680A ; MODEL-RFHP-48FR

CENTURY MOTORS

Part # 680A

BDI # 22501902

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 775/650/525
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 1.5 Ampere | 8 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
492

COMPARE

492

Description
492 FAN/BLOWER MOTOR ; 230V 1/8HP 1550 RPM 1.1 FLA

CENTURY MOTORS

Part # 492

BDI # 21503713

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 2.92
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 1.1 Ampere | 4 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY