34-6585-2673G2

Description
34-6585-2673G2 DC MOTOR ; POR .16HP 1750RPM DC 56C 3413D TEFC F1 N

BALDOR-RELIANCE

Part # 34-6585-2673G2

BDI # 20107812

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.5

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 0.16HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY