Page 1 of 2

Next

Compare

COMPARE

33-2480Z211G1

Description
33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N

BALDOR-RELIANCE

Part # 33-2480Z211G1

BDI # 20106401

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.552
Sync RPM: 1250
Shaft Diameter - Millimeter: 14.021
Overall Length - Inch: 12.54

Current: DC
Inch - Metric: Inch
Horse Power: 0.1HP
Base to Center Height - Millimeter: 71.12
Mounting Method: B35 Face

Price Inventory : Available to order
Loading Price
QTY
BL6532

COMPARE

BL6532

Description
BL6532 MOTOR

CENTURY MOTORS

Part # BL6532

BDI # 27587076

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3.2 Ampere | 6 Poles
Mounting Method: Flexible Arm

Price Inventory : Available to order
Loading Price
QTY
599

COMPARE

599

Description
599 REPLACEMENT MOTOR ; 5IN DIA 1/10HP 1550RPM HVAC

CENTURY MOTORS

Part # 599

BDI # 25163440

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.17
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
DB6502V1

COMPARE

DB6502V1

Description
DB6502V1 1/10 HP MOTOR ; 1075 RPM 208-230 VOLTS 42Y FRAME

CENTURY MOTORS

Part # DB6502V1

BDI # 21544176

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 0.7/0.5/0.4/0.3 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
DBL6406

COMPARE

DBL6406

Description
DBL6406 DOUBLE SHAFT FAN MOTOR ; 1/10 1/15 1/20 1/25HP 1050RPM 115V

CENTURY MOTORS

Part # DBL6406

BDI # 26287194

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3.4/2/1.7/1.5 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY