120947.00
Description
120947.00 GENERAL PURPOSE AC MOTOR ; 1.5/0.37HP 1725/850RPM 145 230V 3PH 60HZ
Part # 120947.00
BDI # 20180492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.37 | 1-1/2HP
Other Features:
Current Rating 4.8 Ampere | 4 Poles
Mounting Method:
Rigid
1LE2301-1AM34-0AA3
Description
1LE23011AM340AA3 LOW VOLTAGE AC MOTOR ; 1.5/0.37HP 1800/900RPM MS 460V 145T
Part # 1LE23011AM340AA3
BDI # 23373397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.37 | 1-1/2HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted