H656V1
Description
H656V1 BELT DRIVE MOTOR ; 1/2 HP 1725RPM J56Y 3PHASE
Part # H656V1
BDI # 24449298
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.95/0.6 Ampere | 4/6 Poles
Mounting Method:
Cushion
ARB2054L4
Description
ARB2054L4 BELT DRIVE MOTOR ; 1/2HP 1725RPM TEAO 56 1/60/115/208-230V
Part # ARB2054L4
BDI # 22333385
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.8/3.1 To 3.4 Ampere | 4 Poles
Mounting Method:
Resilient