NT12-36-56CB
Description
NT12-36-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM 115/208-230V 1PH 60HZ 56C
Part # NT12-36-56CB
BDI # 21465470
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000/3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
NAT12-18-56CB
Description
NAT12-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR
Part # NAT12-18-56CB
BDI # 21465706
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
NAT12-18-56
Description
NAT12-18-56 GENERAL PURPOSE AC MOTOR ; 0.5HP 1800RPM 1.15SF 208-230/460V 56F
Part # NAT12-18-56
BDI # 22478450
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
Rigid
NT12-18-56CB
Description
NT12-18-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 115/208-230V 1PH 60HZ 56C
Part # NT12-18-56CB
BDI # 21465469
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted