111953.00

COMPARE

111953.00

Description
111953.00 GENERAL PURPOSE AC MOTOR ; 1/2- 22HP 1725/1140RPM 56H DP 115V 1PH

LEESON

Part # 111953.00

BDI # 20180520

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1/2HP
Other Features: Current Rating 7.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6754-1768G1

Description
34-6754-1768G1 DC MOTOR ; POR .5/.25HP 1750/875RPM 56CZ 3420D TENV

BALDOR-RELIANCE

Part # 34-6754-1768G1

BDI # 20107898

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 12.44

Current: DC
Voltage: 230
Inch - Metric: Inch
Horse Power: 1/4 | 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
113643.00

COMPARE

113643.00

Description
113643.00 HVAC/FAN MOTOR ; 1/2-1/4HP 1725/1140RPM 56H 230V 1PH

LEESON

Part # 113643.00

BDI # 554699

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1/2HP
Other Features: Current Rating 3.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY