H1051AV1

COMPARE

H1051AV1

Description
H1051AV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1051AV1

BDI # 24534391

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 1-1/2 | 1HP
Other Features: Current Rating 6/3 and 5.4/2.7 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY