1LE23013AM240AA3

COMPARE

1LE23013AM240AA3

Description
1LE23013AM240AA3 LOW VOLTAGE AC MOTOR ; 40/10HP 1800/900RPM SD10 MS 460V 326T

ABB NEMA

Part # 1LE23013AM240AA3

BDI # 23373469

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 10 | 40HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY