1LE23013CM240AA3

COMPARE

1LE23013CM240AA3

Description
1LE23013CM240AA3 LOW VOLTAGE AC MOTOR ; 60/15HP 1800/900RPM SD10 MS 460V 365T

ABB NEMA

Part # 1LE23013CM240AA3

BDI # 23373481

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 15 | 60HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY