ECP844156T-4
Description
ECP844156T-4 SEVERE DUTY AC MOTOR ; 150HP 1190RPM 3PH 60HZ 447T TEFC FOOT
Part # ECP844156T-4
BDI # 126873
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44156T-4
Description
ECP44156T-4 SEVER DUTY AC MOTOR ; 150HP 1190RPM 3PH 60HZ 447T A44120M TEFC
Part # ECP44156T-4
BDI # 126712
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2560T-4
Description
EM2560T-4 GENERAL PURPOSE AC MOTOR ; 150HP 1190RPM 3PH 60HZ 445T 1896M OPEN
Part # EM2560T-4
BDI # 127263
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2556T-4
Description
EM2556T-4 GENERAL PURPOSE AC MOTOR ; 150HP 3540RPM 3PH 60HZ 405TS 4464M OPSB
Part # EM2556T-4
BDI # 127254
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
1LE23214DB212AA3
Description
1LE23214DB212AA3 AC MOTOR ; NON RETURNABLE 150HP 1800RPM SD100 460V
Part # 1LE23214DB212AA3
BDI # 22594606
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted