1LE23014AM240AA3
Description
1LE23014AM240AA3 3PH AC MOTOR ; 75/19HP 1800/900RPM 460V 4A 60HZ
Part # 1LE23014AM240AA3
BDI # 22091311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
19 | 75HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted