B438020

Description
B438020 ; POR 37KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B438020

BDI # 21802452

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.165
Sync RPM: 2900
Shaft Diameter - Millimeter: 55
Overall Length - Inch: 40.63

Current: DC
Inch - Metric: Metric
Horse Power: 37HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY