Page 1 of 26

Next

Compare
EM4110T

COMPARE

EM4110T

Description
EM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

BALDOR-RELIANCE

Part # EM4110T

BDI # 127425

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
04018ET3E324T-W22

COMPARE

04018ET3E324T-W22

Description
04018ET3E324T-W22 AC MOTOR ; 40HP FR 324T 460V 3PH TEFC 1775 RPM

WEG

Part # 04018ET3E324T-W22

BDI # 960902

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 31.102
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24213BA112AA3

COMPARE

1LE24213BA112AA3

Description
1LE24213BA112AA3 AC MOTOR ; NEMA SQUIRREL CAGE 40HP 460V 60HZ

ABB NEMA

Part # 1LE24213BA112AA3

BDI # 22139307

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24213AB112AA3

COMPARE

1LE24213AB112AA3

Description
1LE24213AB112AA3 3PH AC MOTOR ; 40HP 1800RPM 324T TEFC

ABB NEMA

Part # 1LE24213AB112AA3

BDI # 21456850

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
D5140R-BV

COMPARE

D5140R-BV

Description
D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV

BALDOR-RELIANCE

Part # D5140R-BV

BDI # 126478

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.124
Sync RPM: 1150
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 34.94

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY