1LE2301-4EM54-0AA3

COMPARE

1LE2301-4EM54-0AA3

Description
1LE23014EM540AA3 LOW VOLTAGE AC MOTOR ; 200/50HP 1800/900RPM

ABB NEMA

Part # 1LE23014EM540AA3

BDI # 23373515

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 50 | 200HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-4DM54-0AA3

COMPARE

1LE2301-4DM54-0AA3

Description
1LE23014DM540AA3 LOW VOLTAGE AC MOTOR ; 200/50HP 1800/900RPM

ABB NEMA

Part # 1LE23014DM540AA3

BDI # 23373493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 50 | 200HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY