1LE23013AM140AA3
Description
1LE23013AM140AA3 LOW VOLTAGE AC MOTOR ; 30/7.5HP 1800/900RPM SD10 MS 460V 324T
Part # 1LE23013AM140AA3
BDI # 23373465
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
7-1/2 | 30HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-2CM84-0AA3
Description
1LE23012CM840AA3 LOW VOLTAGE AC MOTOR ; 30/7.5HP 1800/900RPM MS 460V 286T
Part # 1LE23012CM840AA3
BDI # 23373461
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
7-1/2 | 30HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted