410X460X22 HDS2 R
Description
CRSEAL 410X460X22 HDS2 R SGL LIP SEAL ; 16.142MM SHAFT DIA 460MM HOUSING BORE
Part # 410X460X22 HDS2 R
BDI # 1252218
Features
Housing Bore - Millimeter:
460
Nominal Width - Millimeter:
22
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.142
Shaft Diameter - Millimeter:
410
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608008
1150114 / 11.5X13X0.625 HDS2 V
Description
CRSEAL 1150114 / 11.5X13X0.625 HDS2 V ; SGL LIP SEAL
Part # 1150114
BDI # 1239559
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.5
Shaft Diameter - Millimeter:
292.1
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
181090
1600255 / 16X17.5X0.75 HDS2 R
Description
CRSEAL 1600255 / 16X17.5X0.75 HDS2 R ; SGL LIP SEAL
Part # 1600255
BDI # 1243253
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182670
108710 / 10.875X12.969X1.54 HDDF1 R
Description
CRSEAL 108710/10.875X12.969X1.54 HDDF1 R ; DBL LIP SEAL
Part # 108710
BDI # 1239112
Features
Housing Bore - Millimeter:
329.413
Nominal Width - Millimeter:
39.116
Housing Bore - Inch:
12.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.54
Shaft Diameter - Inch:
10.875
Shaft Diameter - Millimeter:
276.225
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch