62497 / 6.25X7.5X0.5 CRWH1 V
Description
CRSEAL 62497 / 6.25X7.5X0.5 CRWH1 V ; SGL LIP SEAL
Part # 62497
BDI # 1259226
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187056
76225 / 7.625X8.875X0.5 HDW1 R
Description
CRSEAL 76225 / 7.625X8.875X0.5 HDW1 R ; SGL LIP SEAL
Part # 76225
BDI # 1297092
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604324
79961 / 8X9X0.625 CRWHA1 R
Description
CRSEAL 79961 / 8X9X0.625 CRWHA1 R SEAL
Part # 79961
BDI # 1244678
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187305
180X200X15 HMSA10 RG
Description
CRSEAL 180X200X15 HMSA10 RG DBL LIP SEAL
Part # 180X200X15 HMSA10 RG
BDI # 1294977
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
220X250X15 HMSA10 V
Description
CRSEAL 220X250X15 HMSA10 V DBL LIP SEAL
Part # 220X250X15 HMSA10 V
BDI # 1257654
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606830