1100282 / 11X12.5X0.687 HDS2 H
Description
CRSEAL 1100282 / 11X12.5X0.687 HDS2 H ; SGL LIP SEAL
Part # 1100282
BDI # 22780141
Features
Housing Bore - Millimeter:
12.5
Nominal Width - Millimeter:
0.687
Housing Bore - Inch:
0.492
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.027
Shaft Diameter - Inch:
0.433
Shaft Diameter - Millimeter:
11
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock