6190 / 0.625X1.124X0.375 CRWHA5 R
Description
CRSEAL 6190 / 0.625X1.124X0.375 CRWHA5 R ; DBL LIP SEAL
Part # 6190
BDI # 18204920
Features
Housing Bore - Millimeter:
28.651
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
17X28.65X7ADL
Description
17X28.65X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1728.6507ADL
BDI # 446067
Features
Housing Bore - Millimeter:
28.65
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632171
5883 H1L7
Description
5883 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR SS .500 1.128 .313
Part # 5883 H1L7
BDI # 19062524
Features
Housing Bore - Millimeter:
28.651
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
17X28.65X7TC-BX
Description
17X28.65X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020720
BDI # 880759
Features
Housing Bore - Millimeter:
28.65
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Global Part Number GPN:
636869
480791SSRBULK
Description
480791SSRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 480791SSRBULK
BDI # 1344859
Features
Housing Bore - Millimeter:
28.651
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.128
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch