538921 / 0.875X1.249X0.256 CRWA V
Description
CRSEAL 538921 / 0.875X1.249X0.256 CRWA V ; DBL LIP SEAL
Part # 538921
BDI # 22778792
Features
Housing Bore - Millimeter:
31.725
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
7467 / 0.75X1.249X0.188 CRW1 V
Description
CRSEAL 7467 / 0.75X1.249X0.188 CRW1 V ; SGL LIP SEAL
Part # 7467
BDI # 1297031
Features
Housing Bore - Millimeter:
31.725
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187228
081218VZ-H-BX
Description
081218VZ-H-BX LIP SHAFT SEAL ; NITRILE SGL RUBBER
Part # 75001260
BDI # 21938092
Features
Housing Bore - Millimeter:
31.725
Nominal Width - Millimeter:
4.75
Housing Bore - Inch:
1.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.187
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Precision Ground OD
Features
Housing Bore - Millimeter:
31.725
Nominal Width - Millimeter:
4.75
Housing Bore - Inch:
1.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Molded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
200800
8891 / 0.878X1.249X0.188 CRWH3 R
Description
CRSEAL 8891 ; SMALL BORE SEAL
Part # 8891 / 0.878X1.249X0.188 CRWH3 R
BDI # 17229080
Features
Housing Bore - Millimeter:
31.725
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.878
Shaft Diameter - Millimeter:
22.301
Inch - Metric:
Inch
Other Features:
With Inner Case